24 Pieces 3/8-16x4in Sleeve Anchor w/ Hex Nuts & Washers Zinc Clear Steel, 24PK

  • Mfr # 37C400SAWN2Z-24

  • Zoro # G914502093


product price:  $58.29
/pk 24, $2.43/ea

Key Features

Overall Length
4 in
Finish
Zinc Plated
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
37C400SAWN2Z-24
Zoro #
G914502093
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Thread Size
3/8"-16

Details

Finish
Zinc Plated

Description

Sleeve Anchors with a full sleeve and an included washer and hex nut. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.