25 Pieces 1/4-20x2in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 25PK

  • Mfr # 25C200SFBP-25

  • Zoro # G214425139


product price:  $9.29
/pk 25, $0.37/ea

Key Features

Fastener Length
2 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25C200SFBP-25
Zoro #
G214425139
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in

Details

Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse

Description

These screws are most commonly used on tralier or deck floorboard applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.