25 Pieces 5/16-18 L .150-.312 Aluminum Small Flange Knurled Body Rivet Nut, 25PK
- Mfr # 31CSFKRNA/L-25
- Zoro # G314481417
product price:Â
$
94.15
/pk of 25, $3.77/ea
Key Features
Thread Size
5/16"-18
Material
Aluminum
Finish
Plain
Grip Range
0.150 to 0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31CSFKRNA/L-25
- Zoro #
- G314481417
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
Details
- Material
- Aluminum
- Finish
- Plain
- Grip Range
- 0.150 to 0.312 in
Description
The Large Flange is stonger for heavy duty applications and the Knurled Body grips the material to prevent spin-out. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.