
25 Pieces 5/16in-18 18-8 Stainless Steel Square Nuts, 25PK
Mfr # 31CSQNSS-25
Zoro # G714448218
product price: $18.45
/pk 25, $0.74/eaKey Features
Dia./Thread Size
5/16"-18
Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CSQNSS-25
Zoro #
G714448218
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
5/16"-18
Details
Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Fastener Thread Type
Coarse
Description
Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.