30 Pieces 3/8-7x4in Hex Lag Screws A307 Grade A Zinc, 30PK

  • Mfr # 37D400HLG2Z-30

  • Zoro # G114453201


product price:  $25.59
/pk 30, $0.85/ea

Key Features

Fastener Length
4 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Thread Size
3/8"-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37D400HLG2Z-30
Zoro #
G114453201
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4 in
Thread Size
3/8"-7

Details

Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A

Description

Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.