
30 Pieces M12-1.75 Class 6 Acorn Nuts Zinc Clear, 30PK
Mfr # M12CACORNN6Z-30
Zoro # G314492895
product price:Â $34.35
/pk 30, $1.15/eaKey Features
Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12CACORNN6Z-30
Zoro #
G314492895
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Details
Finish
Zinc Plated
Material Grade/Class
Class 6
Fastener Thread Type
Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.