300 Pieces M10-1.5 ISO L 3.80-7.90 Aluminum Hex Rivet Nut, 300PK
- Mfr # M10CHRNA/L-300
- Zoro # G214494104
product price:Â
$
835.99
/pk of 300, $2.79/ea
Free Shipping & Returns
Key Features
Thread Size
M10-1.5
Material
Aluminum
Finish
Plain
Grip Range
3.80 to 7.90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10CHRNA/L-300
- Zoro #
- G214494104
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Finish
- Plain
- Grip Range
- 3.80 to 7.90 in
Dimensions
- Thread Size
- M10-1.5
Description
Hex Rivet Nuts are for heavy duty applications with hexagonal holes. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.