Shop BOLTSANDNUTS.COM
See all product information
Create Account
304 Stainless Steel Worm Gear Hose Clamps - 146 PCS
- Mfr # Assortment Kit #565
- Zoro # G824173383
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
24 in
Material
304 Stainless Steel
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Assortment Kit #565
- Zoro #
- G824173383
- UPC #
- 681702229403
- Country of Origin
- Multiple
Dimensions
- Width (In.)
- 24 in
Details
- Material
- 304 Stainless Steel
- Finish
- Plain
- Color
- Silver
- Item
- Hose Clamp Assortment
Description
High Quality Hose Clamp Assortment Kits. 304 Stainless Steel Worm Gear Hose Clamps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.