Zoro Homepage

316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3 in L

  • Mfr # 100C300HCSSS/316-1

  • Zoro # G114424577


product price: $28.99
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C300HCSSS/316-1
Zoro #
G114424577
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

316 Stainless Hex Cap Screws provide superior corrosion resistance and durability over 18-8 Stainless. These are often utilized in OEM applications that require precise tolerances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.