Shop BOLTSANDNUTS.COM
See all product information
Create Account
316, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L
- Mfr # 100C450HCSSS/316-1
- Zoro # G114426977
product price:Â
$
50.55
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100C450HCSSS/316-1
- Zoro #
- G114426977
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 4-1/2 in
Description
316 Stainless Hex Cap Screws provide superior corrosion resistance and durability over 18-8 Stainless. These are often utilized in OEM applications that require precise tolerances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.