Zoro Homepage

3/16 in Dia., Flat, 2-3/4 in L, Steel 2000 PK

  • Mfr # 18D275PFHCSBLUE-2000

  • Zoro # G814480385


product price: $374.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18D275PFHCSBLUE-2000
Zoro #
G814480385
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/16 in
Overall Length
2-3/4 in

Details

Material
Steel
Head Type
Flat
Drive Type
Phillips

Description

Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.