
3/16 in Dia., Flat, 4 in L, Steel 50 PK
Mfr # 18D400PFHCSBLUE-50
Zoro # G814480484
product price: $60.89
/pk 50, $1.22/eaKey Features
Material
Steel
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18D400PFHCSBLUE-50
Zoro #
G814480484
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/16 in
Overall Length
4 in
Details
Material
Steel
Head Type
Flat
Drive Type
Phillips
Description
Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.