
3/16 in Dia., Hex, 4 in L, Steel 1200 PK
Mfr # 18D400SHWHCSBLUE-1200
Zoro # G314480519
product price:Â $549.99
/pk 1200, $0.46/ea
Free Shipping & Returns
Key Features
Material
Steel
Head Type
Hex
Drive Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18D400SHWHCSBLUE-1200
Zoro #
G314480519
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/16 in
Overall Length
4 in
Details
Material
Steel
Head Type
Hex
Drive Type
Slotted
Description
Concrete screws are fasteners used for attaching medium-high load applications into concrete, solid brick, hollow brick or stone surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.