Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316 Stainless Steel Flat Head Socket Cap Screws - 1656 PCS

  • Mfr # Assortment Kit #512

  • Zoro # G714469879


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch, Metric
Number of Pieces
1656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #512
Zoro #
G714469879
UPC #
681702230119
Country of Origin
Multiple

Details

Item
Socket Cap Screw Assortment Kit
System of Measurement
Inch, Metric
Number of Pieces
1656

Description

Inch & Metric - CL12.9 and Alloy Socket Cap Screw Assortment Kits


  • • 1656 Pieces - Inch Coarse/Fine Flat Socket Head Cap Screws
  • • Grade: 316 Stainless Steel
  • • Listed in photos are the Sizes and Quantities
  • • Includes: Heavy Duty 40 Hole Steel Bin (Powder Coated Durable Gray Finish)
  • • *Please note the bin will ship & arrive separately from the fasteners*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.