3/16in Dia 1/4in - 3/8in 66 Grip - Closed End Dome Head Blind Rivets Stainless/SS Mandrel, 125PK

  • Mfr # DHCEBRSS/66-125

  • Zoro # G114490732


product price:  $70.15
/pk 125, $0.56/ea

Key Features

Body Material
18-8 Stainless Steel
Rivet Diameter
1/8 in
Grip Range
1/4 to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHCEBRSS/66-125
Zoro #
G114490732
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in

Details

Body Material
18-8 Stainless Steel
Grip Range
1/4 to 3/8 in

Description

Closed End Rivets create a complete seal that prevents liquid or gas penetration which is accomplished through the unique, cup-shaped end configuration of the closed-end rivet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products