3/16in Dia 3/16in - 1/4in 64 Grip - Closed End Dome Head Blind Rvts Alum./Alum. Mandrel, 2000PK

  • Mfr # DHCEBRAA/64-2000

  • Zoro # G514504039


product price:  $367.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
3/16 to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHCEBRAA/64-2000
Zoro #
G514504039
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in

Details

Body Material
Aluminum
Grip Range
3/16 to 1/4 in

Description

Closed End Rivets create a complete seal that prevents liquid or gas penetration which is accomplished through the unique, cup-shaped end configuration of the closed-end rivet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products