Shop BOLTSANDNUTS.COM

3/16in Dia 3/16in-1/4in 64 Grip - Oversized Head Blind Rivets Steel/Steel Mandrel Zinc, 500PK

  • Mfr # OHBRSZ/64-500

  • Zoro # G614500535


product price:  $99.99
/pk 500, $0.20/ea

Key Features

Body Material
Steel
Rivet Diameter
3/16 in
Grip Range
3/16 to 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OHBRSZ/64-500
Zoro #
G614500535
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in

Details

Body Material
Steel
Grip Range
3/16 to 1/4 in

Description

Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.