3/16in Dia 3/8in-1/2in 68 Grip - Dome Head Blind Rivets Stainless/Stainless Mandrel, 2000PK

  • Mfr # DHBRSS/68-2000

  • Zoro # G814494597


product price: $638.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Body Material
18-8 Stainless Steel
Rivet Diameter
3/16 in
Grip Range
3/8 to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHBRSS/68-2000
Zoro #
G814494597
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in

Details

Body Material
18-8 Stainless Steel
Grip Range
3/8 to 1/2 in

Description

Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products