3/16in Dia 3/8in-1/2in 68 Grip - Oversized Head Blind Rivets Aluminum/Aluminum Mandrel, 250PK

  • Mfr # OHBRAA/68-250

  • Zoro # G314500651


product price:  $70.15
/pk 250, $0.28/ea

Key Features

Body Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
3/8 to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHBRAA/68-250
Zoro #
G314500651
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in

Details

Body Material
Aluminum
Grip Range
3/8 to 1/2 in

Description

Oversize Head Blind Rivets have a larger head and are used in applications where a larger bearing surface is required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.