
3/4"-10, 18-8 Stainless Steel, Plain, 20 PK
Mfr # 75CACORNNSS-20
Zoro # G114486650
product price: $84.95
/pk 20, $4.25/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75CACORNNSS-20
Zoro #
G114486650
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Details
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.