
3/4"-10 Galvanized 1-1/2 in L, 10 PK
Mfr # 75C150HSBA325G/FT-10
Zoro # G014503679
product price: $40.55
/pk 10, $4.06/eaKey Features
Finish
Galvanized
Thread Style
Fully Threaded
Standards
ASTM A325
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75C150HSBA325G/FT-10
Zoro #
G014503679
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4"-10
Fastener Length
1-1/2 in
Details
Finish
Galvanized
Thread Style
Fully Threaded
Standards
ASTM A325
Thread Type
Coarse
Description
A325 Structural Hex Bolts are marked A325 on the head andare commonly used for structural steel connections in heavy steel structures. They are made from medium carbon steel, carbon boron, or medium carbon alloy steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.