3/4 in Dia., 6-1/4 in L, 18-8 Stainless Steel 15 PK
- Mfr # 75C625WASS-15
- Zoro # G114489668
product price:Â
$
669.99
/pk of 15, $44.67/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/4 in
Material
18-8 Stainless Steel
Thread Size
3/4"-10
Thread
Coarse
Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75C625WASS-15
- Zoro #
- G114489668
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Anchor Diameter
- 3/4 in
- Overall Length
- 6-1/4 in
- Thread Size
- 3/4"-10
- Thread Length
- 2 in
Details
- Material
- 18-8 Stainless Steel
- Thread
- Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.