
3/4 in Dia, Alloy Steel Zinc Plated, 8 PK
Mfr # 75ESADAZ-8
Zoro # G714503597
product price:Â $212.99
/pk 8, $26.62/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/4 in
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75ESADAZ-8
Zoro #
G714503597
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/4 in
Details
Material
Alloy Steel
Finish
Zinc Plated
Description
Double expansion shield anchors are a type of fastener designed for use in concrete, brick, block, & stone. They consist of twin tubular sleeves bound together with a high tension spring steel band, which contain two protruding wedge-shaped hollow cones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.