3/4 in Dia., Hex, 6-1/4 in L, Zinc Plated, 40 PK

  • Mfr # 75D625CABZ/TAPKING-40

  • Zoro # G814488435


product price:  $700.99
/pk 40, $17.52/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/4 in
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75D625CABZ/TAPKING-40
Zoro #
G814488435
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4 in
Overall Length
6-1/4 in

Details

Finish
Zinc Plated
Head Type
Hex

Description

Heavy duty hex flange concrete screws for use in concrete, stone, and masonry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.