
35 Pieces 5/16in-18 Steel Square Nuts Zinc Clear, 35PK
Mfr # 31CSQN2Z-35
Zoro # G114447811
product price:Â $8.05
/pk 35, $0.23/eaKey Features
Dia./Thread Size
5/16"-18
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CSQN2Z-35
Zoro #
G114447811
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
5/16"-18
Details
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Description
Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.