Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3500 Pieces M6-1.0 3 Prong Short Pilot Hex Weld Nuts, 3500PK

  • Mfr # M6CHWHPL/SHORT/3-3500

  • Zoro # G114498677


product price: $792.99
/pk 3500, $0.23/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.0
Material
Steel
Finish
Plain
Base Thickness
5.1 mm
Pilot Height
0.87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6CHWHPL/SHORT/3-3500
Zoro #
G114498677
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.0
Base Thickness
5.1 mm
Pilot Height
0.87 mm

Details

Material
Steel
Finish
Plain

Description

3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.