Zoro Homepage

3/8"-16, 18-8 Stainless Steel, 50 PK

  • Mfr # 37CHWHSS/3-50

  • Zoro # G314454619


product price: $87.19
/pk 50, $1.74/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Pilot Height
0.05 in
Base Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CHWHSS/3-50
Zoro #
G314454619
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Pilot Height
0.05 in
Base Thickness
0.24 in

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

3 Projection Hex Weld Nuts are a six-sided hexagon nut with threeprojections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.