
3/8"-16 and 1/4"-20, Grade A, Zinc Plated, 1 in Lg, 125 PK
Mfr # 37CX25C100RCN2Z-125
Zoro # G414483472
product price:Â $94.05
/pk 125, $0.75/eaKey Features
Thread Size
3/8"-16 and 1/4"-20
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37CX25C100RCN2Z-125
Zoro #
G414483472
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16 and 1/4"-20
Overall Length
1 in
Details
Material Grade/Class
Grade A
Finish
Zinc Plated
Thread Type
Coarse
Description
Reducer Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely with one end being a smaller diameter than the other.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.