Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16, Brass, Plain, 25 PK

  • Mfr # 37CACORNNB-25

  • Zoro # G814451316


product price: $77.79
/pk 25, $3.11/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CACORNNB-25
Zoro #
G814451316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16

Details

Material
Brass
Finish
Plain
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.