
3/8"-16 Flange Bolt, Plain 18-8 Stainless Steel, 3/4 in L, 50 PK
Mfr # 37C75SFSSS-50
Zoro # G114482713
product price:Â $71.39
/pk 50, $1.43/eaKey Features
Hex Drive
System of Measurement
Inch
Flange Type
Serrated
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C75SFSSS-50
Zoro #
G114482713
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
3/4 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Serrated Stainless Steel Flange are a corrosion free bolts that can withstand a minimum of 100,000 PSI tensile strength. Thestationary flange works like awasher toincrease the bearing surface when fastenening. There are 24 clockwise locking serrations under the head that bite into the surface of your application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.