Zoro Homepage

3/8"-16 Plain Brass, 1 in Length, 200 PK

  • Mfr # 37C100SSSBCUPPL-200

  • Zoro # G114457155


product price: $832.99
/pk 200, $4.16/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Screw Length
1 in
Point Type
Cup
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C100SSSBCUPPL-200
Zoro #
G114457155
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
1 in
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Brass
Finish
Plain
Item
Set Screw
Thread Type
Coarse

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.