
3/8"-16 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 2 in Length, 500 PK
Mfr # 37C200BSHCSABO-500
Zoro # G114459456
product price:Â $481.99
/pk 500, $0.96/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
3/8"-16
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C200BSHCSABO-500
Zoro #
G114459456
UPC #
681702141088
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Screw Length
2 in
Drive Size
7/32 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.