3/8"-16 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 1/2 in Length, 50 PK

  • Mfr # 37C50BSHCSAZ-50

  • Zoro # G114461022


product price:  $58.39
/pk 50, $1.17/ea

Key Features

Button Head
Thread Size
3/8"-16
Screw Length
1/2 in
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37C50BSHCSAZ-50
Zoro #
G114461022
UPC #
759762086417
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products