
3/8"-16, Steel, 0.62 in Wd, 0.969 in Lg, 200 PK
Mfr # 37CSWNDRPPL-200
Zoro # G414461265
product price:Â $158.99
/pk 200, $0.79/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Base Width
0.62 in
Base Length
0.969 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37CSWNDRPPL-200
Zoro #
G414461265
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Base Width
0.62 in
Base Length
0.969 in
Pilot Height
0.086 in
Base Thickness
0.138 in
Details
Material
Steel
Finish
Plain
Description
Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.