Shop BOLTSANDNUTS.COM
See all product information
Create Account
M6-1.0, Steel, 10.8 mm Wd, 23.6 mm Lg, 50 PK
- Mfr # M6CSWNPL/ST/T-50
- Zoro # G814478931
product price:Â
$
34.19
/pk of 50, $0.68/ea
Key Features
Thread Size
M6-1.0
Material
Steel
Finish
Plain
Base Width
10.8 mm
Base Length
23.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6CSWNPL/ST/T-50
- Zoro #
- G814478931
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- M6-1.0
- Base Width
- 10.8 mm
- Base Length
- 23.6 mm
- Base Thickness
- 3.1 mm
- Pilot Height
- 1.1 mm
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.