3/8"-16, Steel, 0.62 in Wd, 1.485 in Lg, 400 PK

  • Mfr # 37CSWNPL/DT-400

  • Zoro # G314461723


product price:  $281.99
/pk 400, $0.70/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Plain
Base Width
0.62 in
Base Length
1.485 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37CSWNPL/DT-400
Zoro #
G314461723
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Base Width
0.62 in
Base Length
1.485 in
Pilot Height
0.085 in
Base Thickness
0.138 in

Details

Material
Steel
Finish
Plain

Description

Double Tab Spot Weld Nuts are a type of industrial fastener that feature a dual-tab design and are ideally suited for those applications that create significant tension against the weld. The location of the twin tabs allows them to be used in bridging corners and recessed areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.