Zoro Homepage

3/8"-16 Thrd Sz, 1-1/2 in L, Plain, 10 PK

  • Mfr # 37C150BPC5PL-10

  • Zoro # G314450055


product price: $13.99
/pk 10, $1.40/ea

Key Features

Thread Size
3/8"-16
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
Coarse
Head Type
#3 Flat Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C150BPC5PL-10
Zoro #
G314450055
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Square Width
0.388 in

Details

Finish
Plain
Material Grade/Class
Grade 5
Thread Type
Coarse
Head Type
#3 Flat Round

Description

Plow bolts have round heads and square necks, differentiating them from hex bolts. These are most commonly used in heavy machinery for agricultural and construction equipment, and snow plow blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.