
3/8"-16 Thrd Sz, 1 in L, Zinc Plated Finish, 35 PK
Mfr # 37C100SBAZ-35
Zoro # G114450880
product price:Â $67.99
/pk 35, $1.94/eaKey Features
Thread Size
3/8"-16
Fastener Length
1 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C100SBAZ-35
Zoro #
G114450880
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade A
Description
Step Bolts are a type of fastener that has a cylindrical body with an unfinished shoulder. These bolts can be adjusted or tightened easily without having to remove the entire bolt making them a great option in a variety of applications such as automotive and industrial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.