
3/8"-16 Thrd Sz, 2-1/4 in L, Zinc Plated, 100 PK
Mfr # 37C225BPL5Z-100
Zoro # G114452044
product price:Â $93.39
/pk 100, $0.93/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Fastener Length
2-1/4 in
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C225BPL5Z-100
Zoro #
G114452044
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
2-1/4 in
Square Width
0.388 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Type
Coarse
Head Type
#3 Flat Round
Description
Plow bolts have round heads and square necks, differentiating them from hex bolts. These are most commonly used in heavy machinery for agricultural and construction equipment, and snow plow blades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.