Zoro Homepage

3/8"-16 Thread Size, Steel, 200 PK

  • Mfr # 37CSFSRNSZ-200

  • Zoro # G114482157


product price: $179.99
/pk 200, $0.90/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Grip Range
0.030 to 0.165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CSFSRNSZ-200
Zoro #
G114482157
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16

Details

Material
Steel
Finish
Zinc Plated
Grip Range
0.030 to 0.165 in

Description

The Small Flange sits nearly flush with the surface after installation. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.