
3/8"-16 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK
Mfr # 37C300CRHMSZ-25
Zoro # G114452730
product price:Â $35.39
/pk 25, $1.42/eaKey Features
Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37C300CRHMSZ-25
Zoro #
G114452730
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Combo Round Head Machine Screws have a round head which can be driven using either a Phillips or slotted screwdriver.They are primarily used to fasten metal parts together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.