
3/8"-24 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 3/4 in Length, 1000 PK
Mfr # 37F75BSHCSAZ-1000
Zoro # G114460384
product price:Â $698.99
/pk 1000, $0.70/ea
Free Shipping & Returns
Key Features
Button Head
Thread Size
3/8"-24
Screw Length
3/4 in
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37F75BSHCSAZ-1000
Zoro #
G114460384
UPC #
681702142122
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-24
Screw Length
3/4 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Fine
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.