3/8 in Dia., 1-7/8 in L, Zinc Plated, 50 PK
- Mfr # 37X187RHAZ-50
- Zoro # G414501770
product price:Â
$
178.99
/pk of 50, $3.58/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8 in
Overall Length
1-7/8 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37X187RHAZ-50
- Zoro #
- G414501770
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 3/8 in
- Overall Length
- 1-7/8 in
Description
Rod Hanger Sleeve Anchors are a type of mechanical anchor designed for attaching threaded rods pr bolts to concrete or masonry base materials. As the nut tightens, the bolt pulls up the sleeve, causing the sleeve to expand against the walls of the base material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.