3/8 in Dia., 2-1/4 in L, 18-8 Stainless Steel 100 PK

  • Mfr # 37C225WASS-100

  • Zoro # G114481716


product price:  $443.99
/pk 100, $4.44/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8 in
Material
18-8 Stainless Steel
Thread Size
3/8"-16
Thread
Coarse
Thread Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37C225WASS-100
Zoro #
G114481716
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in
Overall Length
2-1/4 in
Thread Size
3/8"-16
Thread Length
7/8 in

Details

Material
18-8 Stainless Steel
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.