Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Dia, 2 in L, Zinc Plated, 100 PK

  • Mfr # 37CADI2Z-100

  • Zoro # G514502066


product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Finish
Zinc Plated
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37CADI2Z-100
Zoro #
G514502066
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in
Overall Length
2 in
Thread Size
3/8"-16

Details

Finish
Zinc Plated

Description

Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.