
3/8 in Dia., 5 in L, Steel Zinc Plated, 50 PK
Mfr # 37C500WA2Z-50
Zoro # G514502011
product price:Â $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8 in
Material
Steel
Finish
Zinc Plated
Thread Size
3/8"-16
Thread
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C500WA2Z-50
Zoro #
G514502011
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/8 in
Overall Length
5 in
Thread Size
3/8"-16
Thread Length
1-1/8 in
Details
Material
Steel
Finish
Zinc Plated
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.