3/8 in Dia, Alloy Steel Zinc Plated, 125 PK

  • Mfr # 37ESADAZ-125

  • Zoro # G514502028


product price:  $405.99
/pk 125, $3.25/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37ESADAZ-125
Zoro #
G514502028
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in

Details

Material
Alloy Steel
Finish
Zinc Plated

Description

Double expansion shield anchors are a type of fastener designed for use in concrete, brick, block, & stone. They consist of twin tubular sleeves bound together with a high tension spring steel band, which contain two protruding wedge-shaped hollow cones.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.