3/8 in Dia, Alloy Steel Zinc Plated, 200 PK

  • Mfr # 37ESASAZ-200

  • Zoro # G914501874


product price:  $338.99
/pk 200, $1.69/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37ESASAZ-200
Zoro #
G914501874
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/8 in

Details

Material
Alloy Steel
Finish
Zinc Plated

Description

Single expansion shield anchors are a type of fastener designed for use in concrete, brick, block, and stone. The expansion occurs in one area of the anchor body, so its important to ensure the anchors expansion area is in the solid part of the masonry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.