4-3/4 in L, Steel Zinc Yellow, 5 PK
- Mfr # 50C475PDEAZY-5
- Zoro # G714502422
product price:Â
$
145.99
/pk of 5, $29.20/ea
Free Shipping & Returns
Key Features
Overall Length
4-3/4 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C475PDEAZY-5
- Zoro #
- G714502422
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc Yellow
Dimensions
- Overall Length
- 4-3/4 in
Description
Pin Drive Anchors are a type of fastener designed for use in concrete, brick, block, & stone. The anchor is installed by hammering the pin into the anchor body, causing the fluted sides to expand, creating a secure grip within the base material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.