
#4-48 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3/8 in Length, 50 PK
Mfr # 4F37SHCSSS-50
Zoro # G314460627
product price: $5.89
/pk 50, $0.12/eaSold in multiples of 2 for $11.78
Key Features
Socket Head
Hex Drive
Thread Size
#4-48
Screw Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4F37SHCSSS-50
Zoro #
G314460627
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#4-48
Screw Length
3/8 in
Drive Size
3/32 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Fine
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.